Shop All Welding Protection Accessories
Sellstrom
Welding Space Tent, 7 ft. 3" H x 6 ft. W
Mfr # S97260
Zoro # G7886116
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 17 oz/sq yd
- Standards M1 Classification
- Protective Material Vinyl Laminated Polyester
- Protective Color White
- Protective Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S97260
- Zoro # G7886116
- UPC # 032738029923
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 6 ft |
Protective Height | 7 ft 3 in |
Overall Height | 6.5 ft |
Overall Depth | 6.5 ft |
Overall Width | 6.5 ft |
Frame Tube Size | 1 in |
Description
Welding Space Tent, Opacity Opaque, Maximum Temperature 413 Degrees F, Overall Width 6.5 ft, Overall Height 6.5 ft, Panel Material Color White, Panel Material PVC, Panel Weight 17 oz/sq yd, Panel Material Thickness 0.64 mm, Standards M1 Classification, Fastener Type Grommets, Frame Finish Galvanized, Frame Tube Size 1 in, Grommet Location Centers on Two Sides, Grommet Spacing 12 in, Included Panels (4) Curtains, Includes Galvanized Tubes, Ground Flaps, PeakWork CSK1-60, Overall Depth 6.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1800w (105K5)
- FORNEY Flat Soapstone, 5 in x 1/2 in x 3/16 in (70803)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-2)
- WILSON Welding Curtain Frames (37198)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (376-6X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- Sellstrom Welding Protection Accessories