Sellstrom

Welding Helmet, Shade 10, Silver (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Welding Helmet Type Passive
  • Lens Shade 10
  • Viewing Area 2 in x 4 1/4 in
  • Welding Helmet Material Nylon
  • Switching Speed Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, Color Silver, Features Constructed With Quick Release Ratcheting Head Gear And Includes Sweat Band, Cover, Protective Plates, Sel-Snap Lens Retention System Provides Easy Loading Of Filter, Specially Designed Rigid Nec, Super Tuff Nylon Provides A Durable But Lightweight Design, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes (1) Shade 10 Passive Filter, Includes Batteries No, Lens Color Gray, Light State 3, Magnification No, Number of Arc Sensors 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products