Sellstrom

Welding Helmet, Shade 10, Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Welding Helmet Type Passive
  • Lens Shade 10
  • Viewing Area 2 in x 4 1/4 in
  • Electromagnetic Sensor No
  • Includes (1) Ratchet Headgear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Hood, Color Gray, Compatible Suspension Grainger Part Number 3NMC3, Compatible Suspension Manufacturer Part Number S27051, Features Extra-Long Bib For Under-Chin Protection From Spark And Sp, Neck And Shoulders, Special Leather Welding Hood Is Ideal For Confined Space Applications And Wherever Risk Of Welding Sparks Are Present Not Only In The Face Area But Around The Rest Of The Head, Grind Mode No, Helmet Material Leather, Helmet Type Fixed Shade, Includes (1) Ratchet Headgear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products