Sellstrom

Welding Helmet, Gray


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Passive
  • Lens Shade 10
  • Viewing Area 2 in x 4 1/4 in
  • Number of Arc Sensors 0
  • Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, Color Gray, Features Complete Wi, Cover And Protective Plates, Features Our Proprietary Super Kool Silver Coating Which Keeps The Helmet 30 Percent Cooler Than Standard Helmets And Sheds Spatter Without Burning, Patented Sel-Snap Lens Retention System Provides Easy Loading Of Filter, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes (1) Leather Bib, (1) Neck And Head Extension, (1) Ratchet Headgear, Includes Batteries No, Lens Color Gray, Light State 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.