Shop All Welding Aprons
Sellstrom
Welding Bib, Leather, 5inL x 10inW
Mfr # S21100
Zoro # G5368632
original price:
$19.49
7% off
new price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Color Beige
- Material Leather
- Apron Type Bib Apron
- Features Fits Inside Most Welding Helmets, and a Replacement Part for Sellstrom S29411-08E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S21100
- Zoro # G5368632
- UPC # 032738000595
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 5 in |
Width | 10 in |
Details
Item | Welding Bib |
Color | Beige |
Material | Leather |
Apron Type | Bib Apron |
Features | Fits Inside Most Welding Helmets, and a Replacement Part for Sellstrom S29411-08E |
Material (Wt) | Leather |
Color Family | Brown |
Apron Material | Leather |
Closure Type | Hook-and-Loop |
Description
Apron Type Bib Apron, Color Beige, Features Fits Inside Most Welding Helmets, and a Replacement Part for Sellstrom S29411-08E, Length 5 in, Material Leather, Width 10 in, Welding Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- CAIMAN Flame-Resistant Apron, Cotton, Navy, 36" L (3002-1)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- IRONCAT Welding Bib, Split Leather, Size 14 (7001/14)
- Sellstrom Welding Protection