Shop All Faceshields and Visors
Sellstrom
Universal Series Polycarbonate Face Shields - Window
Mfr # S37701
Zoro # G1105600
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Lens Coating Uncoated
- Visor Thickness 0.06"
- Standards ANSI Z87.1 + High-Impact Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S37701
- Zoro # G1105600
- UPC # 32738026601
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
Visor Thickness | 0.06" |
Standards | ANSI Z87.1 + High-Impact Standards |
Description
Sellstrom® molded, clear face shield replacement windows for Jackson and Sellstrom universal pin mount headgear.
- •Use With: Replacement flip front visor for Sellstrom DP4 safety face shields; Models (S32181, S32182, S32183, S32281, S32282)
- •Material: Polycarbonate Shade 8 IR visor for oxy/acetylene cutting, brazing and plasma cutting - added protection from UV/IR rays
- •Window Size: Measures 9.25" width by 4.375" height by 0.070" thick
- •Certified: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 380 series face shields
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1GN (CELCR1GN)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UP98)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- OCCUNOMIX Watch Cover, PK12 (561)
- SELLSTROM DP4 Series - Headgear (S32003)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- SELLSTROM DP4 Series Polycarbonate Face Shields - Headgear (S32011)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115859)
- Sellstrom Faceshields and Visors