Shop All Faceshields and Visors
Sellstrom
Universal Series Polycarbonate Face Shields - Window
Mfr # S37601
Zoro # G1106440
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Lens Coating Uncoated
- Visor Thickness 0.04"
- Standards ANSI Z87.1 + High-Impact Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S37601
- Zoro # G1106440
- UPC # 32738016848
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
Visor Thickness | 0.04" |
Standards | ANSI Z87.1 + High-Impact Standards |
Description
Sellstrom® molded, clear face shield replacement windows for Jackson and Sellstrom universal pin mount headgear.
- •Use With: Replacement flip front visor for Sellstrom DP4 safety face shields; Models (S32181, S32182, S32183, S32281, S32282)
- •Material: Polycarbonate Shade 8 IR visor for oxy/acetylene cutting, brazing and plasma cutting - added protection from UV/IR rays
- •Window Size: Measures 9.25" width by 4.375" height by 0.070" thick
- •Certified: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 380 series face shields
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hood, Tychem QC(R) (20TICH)
- MONTOUR LINE White Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-WH-100-BX)
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- NMC Danger No Smoking Matches Or Open Flames Label, Pk5, DGA6AP (DGA6AP)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- SELLSTROM DP4 Series Polycarbonate Face Shields - Headgear (S32011)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32052)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- ELVEX Clear Shield (WELFS12PC)
- Sellstrom Faceshields and Visors