Shop All Welding Accessories
Sellstrom
Uncoated Fibreglass Blankets
Mfr # S97455
Zoro # G2303241
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color Blue
- For Use With Safety
- Length 15.39
- Overall Height 13.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S97455
- Zoro # G2303241
- UPC # 32738012802
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 15.39 |
Overall Height | 13.7 |
Width | 13.66 |
Overall Width | 15.4 lb |
Dimensions | 60" x 72" |
Overall Length | 3.4" |
Height | 56 |
Depth | 3.43 |
Details
Material | Fiberglass |
Color | Blue |
For Use With | Safety |
Application | Safety |
Thickness | 0.028" |
Container Type | Vinyl Pouch |
Features | Machine Washable|Corner Brass Grommets|Kevlar® Thread|Chemical Resistant |
Weight | 4.2 |
Maximum Temperature (°F) | 1000°F |
Description
Sellstrom® uncoated fire blankets are designed to provide first responders with an emergency fire suppression solution for commercial and industrial work environments. Each fire blanket includes a hanging storage pouch with carry handles.
- •Durable: Convenient red vinyl hanging pouch with carrying handles protects welding blanket from exposure to harsh UV rays, chemicals, moisture, dust, salt air, insects and temperature extremes
- •Features: Blanket measures 5' length x 6' width; Strong, lightweight, safe, chemical resistant and machine washable, this blanket protects for excursion temperatures to 1000°F
- •Material: Hemmed on all four sides with Kevlar thread, brass grommets on corners and 36" center
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb (ED031669)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- TWECO Welding Insulator (16601836)
- HYPERTHERM Plasma Cutter Retaining Cap Other Welding Parts And Accessory (HYP220713)
- LEISTER 28 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 28mm silicone)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- WESTERN ENTERPRISES We 828 Adaptor (312-828)
- Sellstrom Welding Accessories