Shop All Lens Cleaning
Sellstrom
Sta-Clear Lens Cleaning Tissue Pcks
Mfr # S23490
Zoro # G9556657
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Count 110
- Lens Treatment Properties Anti-Fog, Anti-Static
- Wipe Size 5 in (W) x 8 in (L)
- Station Width 8 1/4 in
- Tissue Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S23490
- Zoro # G9556657
- UPC # 032738002155
- Country of Origin Taiwan, Province of China
- Category Lens Cleaning
Dimensions
Wipe Size | 5 in (W) x 8 in (L) |
Station Width | 8 1/4 in |
Tissue Length | 8 in |
Tissue Width | 5 in |
Details
Item | Lens Cleaning Station |
Tissue Count | 110 |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Holder Mount Location | Wall |
Description
Lens Cleaning Station, Holder Mount Location Wall, Lens Treatment Properties Anti-Fog, Anti-Static, Station Depth 3 1/8 in, Station Height 8 5/8 in, Station Width 8 1/4 in, Tissue Count 110, Tissue Dispensing Type Individually Wrapped, Tissue Length 8 in, Tissue Type Pre-Moistened, Tissue Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bifocal Reading Glasses, Diopter +1.5 (SF415AF)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-03-M)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Cardboard (S23469)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Metal (S23470)
- RACK’EM RACKS RackEm Racks 5157 Lens Cleaning Towelette-Wipe - Box Holder- Clear Plastic (5157)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- BERKSHIRE Lens Clng Tissue, 9 x 9 In, 1000, PK1000 (LN90.0909.16)
- MAGID Lens Cleaning Towelettes, 100DP, 100PK (M100D)
- Sellstrom Lens Cleaning