Shop All Lens Cleaning
Sellstrom
Sta-Clear™ Lens Cleaning Station - Metal
Mfr # S23470
Zoro # G1910759
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Count 1000
- Wipe Size 4-1/2 in x 10-1/2 in
- Bottle Size 16 oz.
- Station Width 6.1 in
- Tissue Width 10-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S23470
- Zoro # G1910759
- UPC # 32738002117
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4-1/2 in x 10-1/2 in |
Bottle Size | 16 oz. |
Station Width | 6.1 in |
Tissue Width | 10-1/2 in |
Tissue Length | 4-1/2 |
Station Dimensions | 8-3/4" x 6-1/2" x 5-1/4" |
Details
Tissue Count | 1000 |
Station Material | Metal |
Tissue Dispensing Type | Can be Wall-Mounted|Can be Placed on Flat Surfaces |
Description
The Sellstrom® Sta-ClearTM Metal Lens Cleaning Station offers a permanent industrial solution that can be wall mounted or placed on a flat surface. Towelettes (1,000 per box) are impregnated with anti-static and anti-fog additive that is activated with a spray of water from the included pump-style bottle.
- •Complete with water activated anti-static, anti-fog tissues and pump spray bottle (1,000 tissues per box)
- •Anti-static, anti-fog cleaning solution impregnated in tissues
- •Needs only water to activate
- •Opening for litter-free disposal of used tissues - station can be wall mounted or placed on a flat surface
- •Contains no silica so polycarbonate lenses stay scratch-free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black (22EN50)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5176)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Cardboard (S23469)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- MAGID Economy Size Lens Cleaning Station (M200D)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776DU)
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Canister, PK100 (353)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Pocket Pak Dispen (0350-20PPD)
- Sellstrom Eye Protection