Shop All Lens Cleaning
Sellstrom
Sta-Clear™ Lens Cleaning Station - Cardboard
Mfr # S23469
Zoro # G1910442
product price: $31.15
/ea
Sold in multiples of 6 for $186.90
$186.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Count 1000
- Wipe Size 4-1/2 in x 10-1/2 in
- Bottle Size 16 oz.
- Station Width 8 5/8 in
- Tissue Width 10-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S23469
- Zoro # G1910442
- UPC # 32738002094
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4-1/2 in x 10-1/2 in |
Bottle Size | 16 oz. |
Station Width | 8 5/8 in |
Tissue Width | 10-1/2 in |
Tissue Length | 4-1/2 |
Station Dimensions | 8-5/8" x 6-1/2" x 5-3/8" |
Details
Tissue Count | 1000 |
Station Material | Cardboard |
Tissue Dispensing Type | Can be Wall-Mounted|Can be Placed on Flat Surfaces |
Description
The Sellstrom® Sta-ClearTM Lens Cleaning Station includes 110 premoistened anti-static and anti-fog towelette packets for quick and convenient cleaning of safety glasses and goggles.
- •Lens Cleaner: Convenient pre-moistened single use packets ( 110 packets per box) (5" x 8" towelette) to clean all lenses and like surfaces: sunglasses, safety glasses, prescription eyewear, goggles, Smartphones and or tablets
- •Streak & Scratch Free: Silica free to prevent scratching to lenses, contains isopropyl alcohol which cleans well and won't leave streaks
- •Convenient Dispenser: Wipe packets come in a dispenser box which can be mounted to a wall or flat surface
- •Anti-Fog and anti-static solution impregnated in tissue
- •Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Metal (S23470)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- GLOBAL INDUSTRIAL Lens Cleaning Wipes, 100PK (708584)
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- HONEYWELL UVEX Lens Cleaning Station, 16 fl oz Bottle (S485)
- HONEYWELL UVEX Dropper Bottle, Non-Silicone, PK6 (S481)
- NANO MAGIC Defog it, Anti Fog 15mL Kit, 1ct (9271501DFI)
- Sellstrom Eye Protection