Shop All Faceshields and Visors
Sellstrom
Sellstrom Dp4 32152 Faceshield With Hard Hat Slot Adapter,
Mfr # 32152
Zoro # G2467137
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With Slotted hard caps
- Standards ANSI Z87.1 2003 High Impact
- Includes Headgear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # 32152
- Zoro # G2467137
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polycarbonate |
For Use With | Slotted hard caps |
Standards | ANSI Z87.1 2003 High Impact |
Includes | Headgear |
Description
The Sellstrom Dp4 32152 Faceshield With Hard Hat Slot Adapter Combines A Clear Anti-Fog Window With A Flip-Front Shade 5 Ir Window For Uninterrupted Protection From Grinding, Cutting, And Brazing. Rugged Polycarbonate Shield Is Impact And Splash Resistant. The Hard Hat Faceshields Curves Naturally To Fit Facial Contours, Ensuring Reliable Protection From Splash, Particles, And Flying Debris.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W (FHEC34R)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034YB)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- SELLSTROM Ratchet Faceshield Assy, with Headgear (S38410)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32052)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38240)
- Sellstrom Faceshields and Visors