Shop All Faceshields and Visors
Sellstrom
Sellstrom 36000 Replacement Faceshield Window, 7X19.5
Mfr # 36000
Zoro # G2475561
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With Sellstrom 380 Series Headgear
- Visor Thickness 0.04"
- Standards ANSI Z87.1 2003 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # 36000
- Zoro # G2475561
- Country of Origin Unknown
- Category Faceshields and Visors
Details
Item | Faceshields Replacement Window |
Color | Clear |
Material | Polycarbonate |
For Use With | Sellstrom 380 Series Headgear |
Visor Thickness | 0.04" |
Standards | ANSI Z87.1 2003 High Impact |
Description
The Sellstrom 36000 Replacement Faceshield Window Replaces The Cracked Or Damaged Faceshield From Your Drop-Down, Ratchet Headgear. The Window Enables It To Be A Durable Face Protectant Since It Is Made From Durable, Impact-Resistant Polycarbonate, Which Means It'S Ready For All Your Tough Jobs. When Used With The Proper Headgear And Visor, This Replacement Faceshield Meets Ansi Z87.1-2003 Standards, Making This Your Standard For Protection.,7x19.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WOAF-10-PK)
- MOON AMERICAN Dry Hydrant Strainer, Back Flush, 6 In (297-62)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- PRESCO Presco Fluorescent Flagging Tape (TXOG-373)
- SELLSTROM 390 Premium Series Face Shields - Single Crown - Headgear (S39200)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37607)
- SELLSTROM Faceshield Assembly (S38150)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31222)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31220)
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- Sellstrom Eye Protection