Shop All Multi-Purpose Wipes
Sellstrom
Sel-Kleen™ Equipment Cleaning Tissue - Pre-moistened
Mfr # S22185
Zoro # G1910661
product price: $9.95
/pk 10, $0.99/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 110
- Tissue Count 110
- Lens Treatment Properties Anti-Static, Anti-Fog
- Sheet Size 12.7 cm x 20.32 cm
- Solution Type Benzalkonium Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S22185
- Zoro # G1910661
- UPC # 32738020654
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12.7 cm x 20.32 cm |
Wipe Size | 5 in x 8 in |
Tissue Length | 8 in |
Tissue Width | 5 in |
Details
Number of Sheets | 110 |
Tissue Count | 110 |
Lens Treatment Properties | Anti-Static, Anti-Fog |
Solution Type | Benzalkonium Chloride |
Application | Equipment Cleaning |
Packaging Type | Dispenser Box|Can be Placed on Flat Surfaces|Can be Wall-Mounted |
Contains | Benzalkonium Chloride |
Description
Sel-Kleen pre-moistened non-alcohol equipment cleaning tissue packets
- •Anti-static, anti-fog cleaning solution impregnated in tissues
- •Contains no silica, scratch-free
- •Convenient and easy to use single packets
- •Dispenser box may be wall mounted or rest on table
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bag, PK2 (RG099882)
- SCOTCH-BRITE Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 10 (MMM558RF4)
- GENUINE JOE Puncture-Resistant Liners, 45Gal, PK40 (GJO04046)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- WYPALL Towels & Wipes, Light Blue, Paper, 140 Wipes, 9.3" x 10.25", Unscented, 16 PK (KCC 05120)
- DUPONT Sontara Aerospace Grade Wipers 250 wipers/box 16.5" L x 12" W, 250PK (WIP12165)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 12 in x 12 in (MS1200.1212.6)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 7 in x 10 in (NW-00440-500B)
- NORTHSHORE 9x13" (1953)
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- PAMPERS Towels & Wipes, White, 72 Wipes, Baby Fresh Scent, 8 PK (75536)
- Sellstrom Multi-Purpose Wipes