Shop All Welding Helmet Accessories
Sellstrom
Safety Plate Sets - Polycarbonate
Mfr # S19452
Zoro # G8589416
product price: $22.19
/pk 5, $4.44/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Safety
- Standards ANSI Z87.1
- Color Clear
- Application Safety
- Length 5.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S19452
- Zoro # G8589416
- UPC # 32738041567
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Length | 5.45 |
Overall Height | 19 |
Overall Length | 5.45 |
Height | 19 |
Depth | 0.55 |
Width | 5.35 |
Overall Width | 5.35 |
Details
For Use With | Safety |
Standards | ANSI Z87.1 |
Color | Clear |
Application | Safety |
Weight | 0.2 |
Material | Polycarbonate |
Description
The SELLSTROM brand Replacement Cover Plates for WHM2000 Welding Helmet are clear and made of polycarbonate. They have an overall length of 5.45, overall height of 19, overall width of 5.35, depth of 0.55, and weight of 0.2. They are designed for safety applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade T (PW14-25T)
- MILLER ELECTRIC MILLER 3pc MIG V-Knurl Drive Roll (261157)
- WESTERN ENTERPRISES Chain & Plug (312-927)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4755-6)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- Sellstrom Welding Helmet Accessories