Shop All Welding Helmet Accessories
Sellstrom
Safety Plate Sets - Polycarbonate
Mfr # S19451
Zoro # G8590037
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Standards CSA Z94.3|ANSI Z87.1|CE
- Color Clear
- Width 4.65
- Depth 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S19451
- Zoro # G8590037
- UPC # 32738041550
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Width | 4.65 |
Depth | 0.7 |
Length | 4.75 |
Overall Length | 4.75 |
Overall Height | 18 |
Height | 18 |
Overall Width | 4.65 |
Details
For Use With | Safety |
Standards | CSA Z94.3|ANSI Z87.1|CE |
Color | Clear |
Weight | 0.2 |
Material | Polycarbonate |
Application | Safety |
Description
Replacement clear cover plate kit includes 5 outer and 5 inner cover plates
- •Compatible with Sellstrom WHB1000 Advantage Series ADF Welding Helmet
- •Helps prevent surface damage to welding filter plate and auto darkening filters
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Microtorch MT51, Self-Igniting, Flame Adjustable, Includes Refillable Fuel Tank, Hands Free Lock (MT-51)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002720)
- MILLER ELECTRIC Contractor Kit, TIG/Stick Welding (301309)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 4 (MC40-4)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- SELLSTROM Replacement Headgear for Sellstrom (S27006)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- SELLSTROM Plate, Cover (S19004)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 8 (S240-8)
- Sellstrom Welding Helmet Accessories