Shop All Safety Goggles
This Product is Discontinued
Sellstrom
Safety Goggles with Detachable Face Shield, Clear Anti-Fog Lens, GPS300 Series (Discontinued)
Mfr # S80300
Zoro # G9556027
This Product is Discontinued
Key Features
- Series GPS300
- Lens Coating Anti-Fog
- Standards ANSI Z87.1-2015
- UV Protection 99.90%
- Frame Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S80300
- Zoro # G9556027
- UPC # 032738033050
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Series | GPS300 |
Item | Safety Goggles with Detachable Face Shield |
Lens Coating | Anti-Fog |
Standards | ANSI Z87.1-2015 |
UV Protection | 99.90% |
Frame Color | Blue |
Lens Color | Clear |
Description
Goggle Shield,Clear,Anti-Fog
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.