Safety Goggles, Clear Uncoated Lens, 880 Series
Mfr # S88003
Zoro # G1105932
Key Features
- Lens Color Clear
- Eyewear Size Universal
- Frame Color Green
- Standards Meets ANSI Z87.1-2015|ANSI Z87.1-2015
- Lens Coating Uncoated
Product Information
- Brand Sellstrom
- MFR # S88003
- Zoro # G1105932
- UPC # 32738008881
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Lens Color | Clear |
Frame Color | Green |
Standards | Meets ANSI Z87.1-2015|ANSI Z87.1-2015 |
Lens Coating | Uncoated |
Item | Safety Goggles |
Series | 880 |
Band Material | Flame Retardant Cloth |
Description
OTG: Stylish, green-tinted goggles made with a flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal. Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against chemical splashes, smoke and flying debris, allowing you to work in a safe and secure environment. Material: Made from polycarbonate material, these clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, green head band for secure fitting. Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating.
- •OTG: Stylish, green-tinted goggles made with a flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal
- •Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against chemical splashes, smoke and flying debris, allowing you to work in a safe and secure environment
- •Material: Made from polycarbonate material, these clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, green head band for secure fitting
- •Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating
- •Available in either uncoated or anti-fog styles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080160U-3XL)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK-4.5)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, GM200 Series (S82000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 813 Series (S81310)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15993)
- Sellstrom Safety Goggles