Safety Goggles, Clear Anti-Fog Lens, 881 Series
Mfr # S88110
Zoro # G1105558
Key Features
- Lens Coating Anti-Fog
- Frame Color Green
- Eyewear Size Universal
- Series 881
- Standards ANSI Z87.1 + High Impact
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S88110
- Zoro # G1105558
- UPC # 32738008973
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Lens Coating | Anti-Fog |
Frame Color | Green |
Item | Safety Goggles |
Series | 881 |
Standards | ANSI Z87.1 + High Impact |
Lens Color | Clear |
Band Material | Flame Retardant Cloth |
Description
Sellstrom’s 881 Series Non-Vented Safety Goggles are made with a soft, flexible, green-tinted PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal. The non-vented goggles offer the best protection from liquids and dust particles, allowing you to work in a safe and secure environment. Made from UV-absorbing polycarbonate, the clear anti-fog coated lens provide optical clarity for a wide variety of applications and include an adjustable 18" green flame-retardant headband for secure fitting. 881 Series Safety Goggles meets ANSI Z87.1+ high-impact standards. Available in 2 packaging options: 36 pieces per case (S88110) and 150 pieces bulk nested (S88113).
- •DESIGN - 881 Series Non-Vented Safety Goggles are made with a soft, flexible, green-tinted PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal
- •FEATURES - These non-vented goggles offer the best protection from liquids and dust particles, allowing you to work in a safe and secure environment
- •MATERIAL - Made from UV-absorbing polycarbonate, the clear anti-fog coated lens provide optical clarity for a wide variety of applications and include an adjustable 18" green flame-retardant headband for secure fitting
- •CERTIFICATION - Meets ANSI Z87.1+ high-impact standards
- •OPTIONS - Available in 2 packaging options: 36 pieces per case (S88110) and 150 pieces bulk nested (S88113)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Black (N260886)
- HY-KO Reflective Safety Tape, 6 in L, White (TP-3WH)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- SELLSTROM Impact Resistant Safety Goggles, Clear Uncoated Lens, Odyssey II Series (S80231)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 813 Series (S81310)
- Sellstrom Safety Goggles