Safety Goggles, Clear Anti-Fog Lens, 813 Series
Mfr # S81310
Zoro # G1106160
Key Features
- Series 813
- Lens Color Clear
- Standards CSA Z94.3-2015
- Frame Color Green
- Lens Coating Anti-Fog
Product Information
- Brand Sellstrom
- MFR # S81310
- Zoro # G1106160
- UPC # 32738017302
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Series | 813 |
Lens Color | Clear |
Standards | CSA Z94.3-2015 |
Frame Color | Green |
Lens Coating | Anti-Fog |
Band Material | Flame Retardant Cloth |
Description
OTG: Stylish, green-tinted goggles made with a soft, flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal. Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against liquids, dust, smoke and chemical splashes, allowing you to work in a safe and secure environment. Material: Made from polycarbonate material, these clear, anti-fog coated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant head band for secure fitting. Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating.
- •OTG: Stylish, green-tinted goggles made with a soft, flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal
- •Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against liquids, dust, smoke and chemical splashes, allowing you to work in a safe and secure environment
- •Material: Made from polycarbonate material, these clear, anti-fog coated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant head band for secure fitting
- •Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating
- •Designed to fit over most prescription eyewear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16" (2000***)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- NAPCO Lock, White, For Gemini Panels (LOCK-8)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- Sellstrom Safety Goggles