Shop All Safety Goggles
This Product is Discontinued
Sellstrom
Safety Goggles, Clear Anti-Fog Lens, 812 Series (Discontinued)
Mfr # S81220X
Zoro # G7646162
This Product is Discontinued
Key Features
- Foam Lined No
- Lens Coating Anti-Fog
- Gender Unisex
- Lens Color Clear
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S81220X
- Zoro # G7646162
- UPC # 626053616861
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style Traditional, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating No, Safety Goggle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.