Safety Glasses XM340RX Bifocal with magnification Series
Mfr # S74202
Zoro # G1105226
Key Features
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards
- Frame Style Half
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S74202
- Zoro # G1105226
- UPC # 32738033296
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards |
Frame Style | Half |
Description
Durable: The XM340RX offers all the same features as our popular XM340 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches. Versatile: The soft rubberized temple tips and soft nose piece offers all day comfort; Along with the anti-fog coating, these lenses are also mounted to the frame with a ventilation space which helps minimize fogging. Certified: The XM340RX safety glasses meet ANSI Z87.1+ standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating.
- •Durable: The XM340RX offers all the same features as our popular XM340 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches
- •Versatile: The soft rubberized temple tips and soft nose piece offers all day comfort; Along with the anti-fog coating, these lenses are also mounted to the frame with a ventilation space which helps minimize fogging
- •Certified: The XM340RX safety glasses meet ANSI Z87.1+ standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Clear Poly Lens (56005)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- SELLSTROM Safety Glasses XPS530 Sealed with magnification Series (S70005)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74204)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70703)
- SELLSTROM Safety Glasses XPS530 Sealed with magnification Series (S70004)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- Sellstrom Eye Protection