Shop All Safety Glasses
Sellstrom
Safety Glasses XM340 Series
Mfr # S74201
Zoro # G1105418
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Smoke
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |Meets U.S. Military standard MIL-PRF-31013 requirement
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Vented
- Frame Type Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S74201
- Zoro # G1105418
- UPC # 32738018071
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Frame Color | Smoke |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |Meets U.S. Military standard MIL-PRF-31013 requirement |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Vented |
Frame Type | Half |
Arm Tip Type | Co-Molded |
Description
Sellstrom® XM340 Series Safety Glasses feature black rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place. The smoke frame with indoor/outdoor mirror lens provides protection from dust and debris. The anti-scratch polycarbonate lens provides outstanding impact strength, optical clarity and improves durability of the product.
- •Comfort: Features black rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The smoke frame with indoor/outdoor mirror lens provides protection from dust and debris
- •Durable: The anti-scratch polycarbonate lens provides outstanding impact strength, optical clarity and improves durability of the product; Sold in packs of 12 for applications where eye protection is needed or required
- •Certified: Our anti-fog, protective safety glasses meet ANSI Z87.1+ high impact standards and are CUL Certified to meet CAN/SCA-Z94.3 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- DIXON Hot Water Washdown Spray Nozzle, BR, White (BWSG-W)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses X350 Series (S79100)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72001)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- Sellstrom Safety Glasses