Safety Glasses XM330 Series
Mfr # S73601
Zoro # G1105689
Key Features
- Frame Color Clear
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |Meets U.S. Military standard MIL-PRF-31013 requirement
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece
- Arm Tip Type Co-Molded
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S73601
- Zoro # G1105689
- UPC # 32738040768
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Frame Color | Clear |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |Meets U.S. Military standard MIL-PRF-31013 requirement |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece |
Arm Tip Type | Co-Molded |
Frame Type | Frameless |
Description
Sellstrom® XM330 Series Safety Glasses are lightweight, stylish, comfortable and economical. The high impact optically correct unitary polycarbonate lens offers superior front and side eye coverage. A Soft clear nose piece offers all day comfort, with rubberized temple tips relieving pressure from your temples and ears while keeping eyewear in place. The lens is designed for maximum optical clarity and provides protection from dust and debris. Features anti-scratch hard coating to help improve durability from application scratches, our protective eyewear meets ANSI Z87.1+ and CSA Z94.3 standards and provides 99% protection against harmful UV rays.
- •Versatile: The XM330 safety glass is lightweight, stylish, comfortable and very affordable; The high impact optically correct unitary polycarbonate lens offers superior front and side eye coverage
- •Comfort: A Soft clear nose piece offers all day comfort, with rubberized temple tips relieving pressure from your temples and ears while keeping eyewear in place; The clear lens gives optical clarity and provides protection from dust and debris
- •Certified: Featuring anti-scratch hard coating to help improve durability from application scratches, our protective eyewear meets ANSI Z87.1+ and CSA Z94.3 standards and provides 99% protection against harmful UV rays
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB5)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71201)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK (S79103)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72001)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- Sellstrom Safety Glasses