Shop All Safety Glasses
Sellstrom
Safety Glasses XM300 Series
Mfr # S70702
Zoro # G1106206
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Hard Coated; Amber
- Eyewear Size Junior
- Gender Youth
- Standards ANSI Z87.1 + high impact standards|CSA Z94.3|CSA certified to CAN/CSA Z94.3
- Features UV Protection|Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S70702
- Zoro # G1106206
- UPC # 32738029565
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Junior |
Details
Item | Safety Glasses |
Lens Coating | Hard Coated; Amber |
Gender | Youth |
Standards | ANSI Z87.1 + high impact standards|CSA Z94.3|CSA certified to CAN/CSA Z94.3 |
Features | UV Protection|Lightweight |
Frame Type | Frameless |
Description
Sellstrom® X300 and XM300 Series Safety Glasses are among the most popular, cost effective safety glasses in North America. lightweight and includes rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure to your face. Features an anti-scratch hard coating to help improve durability from application scratches. Available in clear, tinted, and amber lenses for any indoor / outdoor application where eye protection is needed or required; construction, DIY, landscaping, shooting, hunting etc.
- •Comfort: Features rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The amber frame and lens give optical clarity and provide protection from dust and debris
- •Style: The X300 series is one of the most popular, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
- •Certified: The amber lens provides excellent UV Protection (99%) for any indoor/outdoor application where eye protection is needed or required; construction, landscaping, shooting, hunting etc.; OSHA compliant, meets ANSI Z87.1 + standards & CE certified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Rtk Basket Yellow (RTKRY)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 8.5 ft. Caution Belt (WM115-BK-CAUYB-F-S-85)
- 3M Half Mask Respirator, Size M (6502QL)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161ST)
- SELLSTROM Safety Glasses X350 Series (S79100)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses Sebring™ Series (S76371)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71200)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72401)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- Sellstrom Safety Glasses