Sellstrom

Safety Glasses X35 Series


product price: $25.79
/ea
Sold in multiples of 12 for $309.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Scratch|Hard Coated; Clear|Shade 3 IR
  • Standards ANSI Z87.1 + high impact standards|CE 166
  • Frame Type Full
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Safety Glasses
Frame Color Black
Lens Coating Anti-Scratch|Hard Coated; Clear|Shade 3 IR
Standards ANSI Z87.1 + high impact standards|CE 166
Frame Type Full

Description

The X35TM safety glasses are made with special flip up/down shaded lenses to help provide uninterrupted eye protection during cutting and grinding operations.


  • •Temple arms molded with side shields for maximum eye protection
  • •Features unique spring-loaded flip window
  • •Clear lens provide eye protection when the flip plate is in the up position
  • •Flip windows available in 3 IR and 5 IR
  • •Special hard coat treatment prevent scratching

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.