Safety Glasses X330 Series
Mfr # S73481
Zoro # G1106300
Key Features
- Frame Color Smoke
- Lens Coating Anti-Scratch|Hard Coated; Blue Mirror
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Features UV Protection|Lightweight|Slip-Resistant Fit
- Frame Type Frameless
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S73481
- Zoro # G1106300
- UPC # 32738040676
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Frame Color | Smoke |
Lens Coating | Anti-Scratch|Hard Coated; Blue Mirror |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Features | UV Protection|Lightweight|Slip-Resistant Fit |
Frame Type | Frameless |
Description
Sellstrom® X330 Serie Safety Glasses are one of the most popular selling, cost effective safety glasses in North America. The glasses feature a soft rubberized temple tips relieving pressure from your temples and ears while keeping eyewear secure in place. The clear lens in this pack, gives optical clarity and provides protection from dust and debris. Features anti-scratch hard coating to help improve durability from application scratches with increased impact protection. Meets ANSI Z87.1 + 2015 standards and the clear lens provides excellent UV Protection (99%) for any application where eye protection is needed or required.
- •Comfort: Features soft rubberized temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The clear lens in this pack, gives optical clarity and provides protection from dust and debris
- •Durable: The X330 series is one of the most popular selling, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
- •Certified: The X330 safety glasses meet ANSI Z87.1 + 2015 standards and the clear lens provides excellent UV Protection (99%) for any application where eye protection is needed or required
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel Board, Max. Number Zones 32 (GEM-P1632-EXPCBD)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-400)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Brown, Composite, PR (A7123-W)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses B5 Series (S74701)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- CONDOR Safety Glasses, Smoke Mirror Anti-Scratch (52YP40)
- Sellstrom Eye Protection