Safety Glasses X330 Series
Mfr # S73401
Zoro # G1105698
Key Features
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Curved Temples
- Frame Type Frameless
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S73401
- Zoro # G1105698
- UPC # 32738016275
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Curved Temples |
Frame Type | Frameless |
Description
Sellstrom® X330 Serie Safety Glasses are one of the most popular selling, cost effective safety glasses in North America. The glasses feature a soft rubberized temple tips relieving pressure from your temples and ears while keeping eyewear secure in place. The clear lens in this pack, gives optical clarity and provides protection from dust and debris. Features anti-scratch hard coating to help improve durability from application scratches with increased impact protection. Meets ANSI Z87.1 + 2015 standards and the clear lens provides excellent UV Protection (99%) for any application where eye protection is needed or required.
- •Comfort: Features soft rubberized temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The clear lens in this pack, gives optical clarity and provides protection from dust and debris
- •Durable: The X330 series is one of the most popular selling, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
- •Certified: The X330 safety glasses meet ANSI Z87.1 + 2015 standards and the clear lens provides excellent UV Protection (99%) for any application where eye protection is needed or required
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK (S79103)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- SELLSTROM Safety Glasses B5 Series (S74701)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- HONEYWELL UVEX Glasses Clear Safety Blk Frame (A800)
- Sellstrom Safety Glasses