Shop All Reader Eyewear
Sellstrom
Safety Glasses X300RX Bifocal with magnification Series
Mfr # S70704
Zoro # G1106556
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards
- Frame Color Clear
- Frame Style Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S70704
- Zoro # G1106556
- UPC # 32738033272
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards |
Frame Color | Clear |
Frame Style | Frameless |
Description
Sellstrom® X300RX Series with Bifocal Magnification offers all of the same features as our popular X300 but with 1.5x Bifocal magnification. Lightweight, comfortable and very affordable. Lens features an anti-scratch hard coating. Meets ANSI Z87.1 + 2015 standard. Anti-Scratch lenses offers 99% protection against harmful UV rays.
- •Comfort: These scratch-resistant safety glasses are lightweight with outstanding style and a very comfortable fit; Made from unitary polycarbonate material, the clear lenses give optical clarity and provide protection from dust and debris
- •Durable: The X300RX offers all the same features as our popular X300 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches
- •Certified: The anti-scratch lenses offer excellent UV Protection (99%) for any application where eye protection is needed or required; construction, landscaping, painting, gardening etc.; OSHA compliant and meets ANSI Z87.1 + 2015 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 7, Knee, Black, PR (NE68A93)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74204)
- SELLSTROM Safety Glasses XPS530 Sealed with magnification Series (S70004)
- SELLSTROM Safety Glasses XPS530 Sealed with magnification Series (S70005)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70703)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74203)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- MARSON Carson CP-12 3.25 Diopter Pro Series 1.8X Power Magnifying Hobby Glasses with Protective Case (CP-12)
- Sellstrom Reader Eyewear