Shop All Safety Glasses
Sellstrom
Safety Glasses, Smoke Scratch-Resistant
Mfr # S70721
Zoro # G1106282
product price: $2.25
/ea
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Smoke
- Lens Coating Scratch-Resistant
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Features Lightweight|AntiScratch|UV Protection|SideShield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S70721
- Zoro # G1106282
- UPC # 32738026779
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Smoke |
Lens Coating | Scratch-Resistant |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Features | Lightweight|AntiScratch|UV Protection|SideShield |
Frame Type | Frameless |
Description
Sellstrom® X300 and XM300 Series Safety Glasses are among the most popular, cost effective safety glasses in North America. lightweight and includes rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure to your face. Features an anti-scratch hard coating to help improve durability from application scratches. Available in clear, tinted, and amber lenses for any indoor / outdoor application where eye protection is needed or required; construction, DIY, landscaping, shooting, hunting etc.
- •Comfort: Features rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The amber frame and lens give optical clarity and provide protection from dust and debris
- •Style: The X300 series is one of the most popular, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
- •Certified: The amber lens provides excellent UV Protection (99%) for any indoor/outdoor application where eye protection is needed or required; construction, landscaping, shooting, hunting etc.; OSHA compliant, meets ANSI Z87.1 + standards & CE certified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- SELLSTROM Safety Glass Cases (S79901)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- SELLSTROM Safety Glasses X330 Series (S73401)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK-FM)
- Sellstrom Safety Glasses