Shop All Safety Glasses
Sellstrom
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # S72401
Zoro # G9556401
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S72401
- Zoro # G9556401
- UPC # 032738033234
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Green |
Features | Soft Nose Piece|Slip-Resistant Fit|UV Protection|SideShield |
Primary Lens Color | Smoke |
Primary Frame Color | Black |
Arm Tip Type | Co-Molded |
Frame Type | Full |
Description
Sellstrom® XP460 Series Safety Glasses offer a sporty, stylish heavy duty frame and temple design; clear lens. Stylish black/green co-molded temples & soft nose piece offers all day comfort. Temples are curved inwards to ensure comfortable, slip-resistant fit. Anti-Scratch lenses offer 99% protection against harmful UV rays. Meets ANSI Z87.1 + standard
- •Stylish: The XP460 offers a sporty, stylish heavy-duty frame and temple design; The hard, anti-fog coating, clear lens gives optical clarity and provides protection from dust and debris
- •Comfort: Soft clear nose piece offers all day comfort; Stylish black/green co-molded temples are curved inwards to ensure a comfortable, slip-resistant fit
- •Certified: Featuring anti-scratch hard coating to help improve durability from application scratches, our protective eyewear meets ANSI Z87.1 + 2015 standards and provides 99% protection against harmful UV rays
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, S, 12PK (33-125/S)
- ANSELL Electrical Gloves, Leather, Black, 10 (RIG011B-KIT)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- SELLSTROM Safety Glass Cases (S79901)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72300)
- RADIANS Safety Glasses, Gray Polarized (RV01901D)
- Sellstrom Safety Glasses