Shop All Safety Glasses
Sellstrom
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # S72301
Zoro # G9556200
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S72301
- Zoro # G9556200
- UPC # 032738033203
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Red |
Primary Lens Color | Smoke |
Primary Frame Color | Black |
Features | XP450 Safety Glasses; Sportiest Looking Safety Glass; Edgy, Sleek and Modern Co-molded Temples Offer Outstanding Style and Comfort; High Impact Optically Correct Wrap Style Two-Piece PC Lenses Offer Superior Coverage; Lenses are Mounted to the Frame with a Ventilation Space, Minimizing Fogging; Temples are Curved Inwards to Ensure Comfortable, Slip-Resistant Fit; Temple Tips are Curved Outwards for Gentle Placement and Removal; Soft Nose Piece Offers all Day Comfort |
Description
Safety Glasses,Smoke,AF / HC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- SIGNMISSION Farmers Market Georgia Peaches Circle Vinyl Laminated Decal, D-8-CIR-Georgia Peaches (D-8-CIR-Georgia Peaches)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- SELLSTROM Safety Glass Cases (S79901)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- Sellstrom Safety Glasses