Shop All Safety Glasses
Sellstrom
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # S72001
Zoro # G9556185
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S72001
- Zoro # G9556185
- UPC # 032738033142
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Green |
Features | UV Protection|Lightweight|Slip-Resistant Fit |
Primary Frame Color | Black |
Primary Lens Color | Smoke |
Arm Tip Type | Co-Molded |
Frame Type | Half |
Description
Sellstrom® XP410 Series Safety Glasses offer feather light frames, great style, maximum comfort and fit. The glasses are designed with a clear lens and stylish, ultra-thin black/green co-molded temples. Soft, co-molded nose piece with flexible fingers ensures maximum comfort. Meets ANSI Z87.1 + 2015 Standard. So light, you won’t even remember you have them on! Lens provides 99% protection against harmful UV rays.
- •Lightweight: So light, you won’t even remember you have them on! The XP410 offers feather light frames, great style and maximum productivity; The anti-fog coating, clear lens gives optical clarity and provides protection from dust & debris
- •Style: The soft, co-molded nose piece with flexible fingers ensures maximum comfort and slip resistance; The ultra-thin, black/green, co-molded temples relieve pressure from the ears while keeping your eyewear secure on the face
- •Certified: The XP410 safety glasses meet ANSI Z87.1 + 2015 standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 12, PR (21406WT 12)
- MSA SAFETY Self-Retracting Lifeline, 50 ft L, 1Leg (VSLEG-151-NE-A)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL36 (CW4FL36)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- SELLSTROM Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK (S79103)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- Sellstrom Safety Glasses