Shop All Safety Glasses
Sellstrom
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # S70001
Zoro # G9555975
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Lens Coating Anti-Fog, Scratch-Resistant
- Gender Unisex
- Series Premium Sealed
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S70001
- Zoro # G9555975
- UPC # 032738012857
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
Gender | Unisex |
Series | Premium Sealed |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Yellow/Black |
Includes | Detachable Fire Resistant Cloth Strap |
Primary Frame Color | Black |
Features | UV Protection|Soft Nose Piece|Foam Seal|Strap |
Primary Lens Color | Smoke |
Frame Type | Full |
Arm Tip Type | Co-Molded |
Description
Sellstrom® XPS530 Sealed Series safety glasses are feature a foam gasket to seal out dust and debris. Available in clear, smoke, and I/O tint. Includes an FR rated cloth retention strap.
- •Versatile: The XPS530 comes standard with both detachable soft co-molded temples and a fire resistant cloth strap which are easily interchangeable; The clear lens gives optical clarity and provides protection from dust and debris
- •Lightweight: Yellow and black with a clear tint, these safety glasses have an outstanding style with a comfortable fit; The product has a lightweight construction and comes assembled with new soft bridge nose pads which provide essential comfort
- •Certified: Designed for woodworking, construction, chemistry & other labs, dental work, shooting and more; Our protective eyewear meets US Military standard MIL-PRF-31013 requirement and ANSI Z87.1 - 2015 standards
- •Meets ANSI Z87.1+ high-impact and CSA certified to CAN/CSA Z94.3 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses X330 Series (S73401)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- SELLSTROM Safety Glasses X350 Series (S79100)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- SELLSTROM Safety Glasses Sebring™ Series (S76371)
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- Sellstrom Safety Glasses