Shop All Safety Glasses
Sellstrom
Safety Glasses Sebring™ Series
Mfr # S76701
Zoro # G1105208
product price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color White
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Extendable Arms
- Frame Type Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S76701
- Zoro # G1105208
- UPC # 32738016459
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Frame Color | White |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Extendable Arms |
Frame Type | Half |
Description
Sellstrom® SebringTM Series Safety Glasses are a classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally. SebringTM Series safety glasses are lightweight for all day comfort - you don't even realize you have them on. The frames can be adjusted to size to enhance comfort and conform to a variety of different face and head sizes. The lenses are hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%). Meets ANSI Z87.1+ and CSA Z94.3 standards.
- •Optical Clarity: classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally
- •Comfort: Very lightweight for all day comfort - you don't even realize you have them on
- •Adjustable Frames: Can be adjusted to size to enhance comfort and conform to a variety of different face / head sizes
- •Lens / Coating: Hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%)
- •Certification: Meets ANSI Z87.1+ and CSA Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9WEJ8)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- ACCUFORM Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL (TAR720)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71201)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- RADIANS Safety Glasses, Amber Uncoated (JR0140ID)
- Sellstrom Eye Protection