Shop All Safety Glasses
Sellstrom
Safety Glasses Sebring™ Series
Mfr # S76361B
Zoro # G1106276
product price: $40.15
/ea
Sold in multiples of 12 for $481.80
$481.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Hard Coated; Shade 6
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Extendable Arms
- Frame Type Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S76361B
- Zoro # G1106276
- UPC # 32738027646
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Frame Color | Black |
Lens Coating | Hard Coated; Shade 6 |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Extendable Arms |
Frame Type | Half |
Description
Sellstrom® SebringTM Series Safety Glasses are a classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally. SebringTM Series safety glasses are lightweight for all day comfort - you don't even realize you have them on. The frames can be adjusted to size to enhance comfort and conform to a variety of different face and head sizes. The lenses are hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%). Meets ANSI Z87.1+ and CSA Z94.3 standards.
- •Optical Clarity: classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally
- •Comfort: Very lightweight for all day comfort - you don't even realize you have them on
- •Adjustable Frames: Can be adjusted to size to enhance comfort and conform to a variety of different face / head sizes
- •Lens / Coating: Hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%)
- •Certification: Meets ANSI Z87.1+ and CSA Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Compact Nylon Padlock 8 in Steel Shackle KA Red with 15.75 in Cable 6PK (146132)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMADM014VP)
- FLUKE Protective Holster (2138458)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1868-6)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72300)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glass Cases (S79901)
- SELLSTROM Safety Glasses B5 Series (S74701)
- GATEWAY SAFETY Gateway Safety 4683 Gray Starlite Prot Eyewear; Standard (159988)
- Sellstrom Safety Glasses