Safety Glasses Maxview™ Series
Mfr # S79302
Zoro # G1106361
Key Features
- Lens Coating Uncoated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Features UV Protection|Lightweight
- Frame Type Half
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S79302
- Zoro # G1106361
- UPC # 32738014479
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Coating | Uncoated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Features | UV Protection|Lightweight |
Frame Type | Half |
Description
OTG: A durable frame with an integral lens construction, designed to fit over most prescription eyewear; The wraparound construction offers a high level of direct eye protection, letting you focus on getting your job done. Durable: The polycarbonate material features an anti-scratch, hard coat lens with outstanding impact strength and optical clarity for rugged industrial protection; Our protective eyewear also provides protection against harmful UV rays. Certified: Sold in a pack of 12, these scratch resistant clear frame lenses aid in protecting your eyes from dust and flying debris; The hard coat safety glasses meet ANSI Z87.1+ high impact standards.
- •OTG: A durable frame with an integral lens construction, designed to fit over most prescription eyewear; The wraparound construction offers a high level of direct eye protection, letting you focus on getting your job done
- •Durable: The polycarbonate material features an anti-scratch, hard coat lens with outstanding impact strength and optical clarity for rugged industrial protection; Our protective eyewear also provides protection against harmful UV rays
- •Certified: Sold in a pack of 12, these scratch resistant clear frame lenses aid in protecting your eyes from dust and flying debris; The hard coat safety glasses meet ANSI Z87.1+ high impact standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- BRADY Label, Black/Orange, PK20 (27405LS)
- HONEYWELL NORTH Respirator and Filter, N99, Universal (7190N99)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71200)
- SELLSTROM Safety Glasses Sebring™ Series (S76371)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses B5 Series (S74701)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- Sellstrom Eye Protection