Shop All Safety Glasses
This Product is Discontinued
Sellstrom
Safety Glasses, I/O Scratch-Resistant (Discontinued)
Mfr # S71912
Zoro # G9556121
This Product is Discontinued
Key Features
- Lens Coating Scratch-Resistant
- Gender Unisex
- Series Premium Sealed
- Standards ANSI Z87.1-2015; MIL-PRF-31013
- Primary Lens Color Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S71912
- Zoro # G9556121
- UPC # 032738040645
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | I/O |
Frame Color | Black/Orange |
Lens Coating | Scratch-Resistant |
Gender | Unisex |
Series | Premium Sealed |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Primary Lens Color | Indoor/Outdoor |
Primary Frame Color | Black |
Features | XPS502 Sealed Safety Glasses; Flexible, Soft temples are Permanently Attached to the Frame; Heavy-Duty Ratcheting Temple Adjustment Hinge Allows User to Adjust Temples for Maximum Comfort and Protection; Detachable Strap can be Easily Removed/Re-Attached as Desired |
Includes | Detachable Fire Resistant Cloth Strap |
Description
Sealed Safety Glasses,I/O,AF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.