Shop All Safety Glasses
Sellstrom
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # S72302
Zoro # G9556228
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S72302
- Zoro # G9556228
- UPC # 032738033210
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | I/O |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Red |
Features | XP450 Safety Glasses; Sportiest Looking Safety Glass; Edgy, Sleek and Modern Co-molded Temples Offer Outstanding Style and Comfort; High Impact Optically Correct Wrap Style Two-Piece PC Lenses Offer Superior Coverage; Lenses are Mounted to the Frame with a Ventilation Space, Minimizing Fogging; Temples are Curved Inwards to Ensure Comfortable, Slip-Resistant Fit; Temple Tips are Curved Outwards for Gentle Placement and Removal; Soft Nose Piece Offers all Day Comfort |
Primary Lens Color | Indoor/Outdoor |
Primary Frame Color | Black |
Description
Safety Glasses,I/O,AF / HC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- MIDWEST FASTENER 1-9/16" White Paper Tags with Metal Rings 5PK (35611)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0324BL)
- SAS SAFETY COVERALL DISP POLYPROPYLENE XXXL (SA6845)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- SELLSTROM Safety Glasses X330 Series (S73401)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- Sellstrom Eye Protection