Safety Glasses Guest-Gard™ Series
Mfr # S79108
Zoro # G1105591
Key Features
- Lens Coating Uncoated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Features Lightweight|Fit Over Prescription Eyewear
- Frame Type Half
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S79108
- Zoro # G1105591
- UPC # 32738007884
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Coating | Uncoated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Features | Lightweight|Fit Over Prescription Eyewear |
Frame Type | Half |
Description
Sellstrom® Guest-GardTM Series Safety Glasses are designed to offer a lightweight, comfortable and affordable safety eye wear designed to fit over prescription eyewear; The inclusion of side shields provides maximum protection even from side projectiles, letting you focus on getting the job done. A classic one-piece molded lens offers wraparound construction with excellent front and side peripheral protection. The clear lens and frame give you optical clarity and provide protection against dust and flying debris. Great for use as a visitor spec or everyday eye protection for a wide variety of jobs such as woodworking, landscaping, lab work etc., these safety glasses meet ANSI Z87.1+ high impact standards.
- •OTG: Lightweight, comfortable and affordable safety eye wear designed to fit over prescription eyewear; The inclusion of side shields provides maximum protection even from side projectiles, letting you focus on getting the job done
- •Comfort: A classic one-piece molded lens offers wraparound construction with excellent front and side peripheral protection; The clear lens and frame give you optical clarity and provide protection against dust and flying debris
- •Certified: Great use as a visitor spec or everyday eye protection for a wide variety of jobs such as woodworking, landscaping, lab work etc., these safety glasses meet ANSI Z87.1+ high impact standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- MECHANIX WEAR GLOVES MULTICAM FAST FIT XL (MECFFTAB-78-011)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71200)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses X330 Series (S73401)
- SAS SAFETY Safety Glasses, Purple Haze Scratch-Resistant (542-0309)
- Sellstrom Eye Protection