Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Scratch-Resistant
Mfr # S71400
Zoro # G9556535
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Advantage Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S71400
- Zoro # G9556535
- UPC # 032738033128
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Advantage Plus |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Orange |
Features | UV Protection|Slip-Resistant Fit|Soft Nose Piece|Ratcheting Temple Adjustments|Foam Seal |
Primary Lens Color | Clear |
Primary Frame Color | Black |
Frame Type | Frameless |
Arm Tip Type | Soft |
Description
Sellstrom® XM320 Series Safety Glasses offer a sporty, stylish heavy duty frame and temple design. High impact optically correct unitary pc lens offers integrated side panel – incredible front and side eye coverage. Stylish flat black and yellow co-molded temples are soft and flexible. Meets ANSI Z87.1 + 2015 Standard. Anti-Scratch lenses offer 99% protection against harmful UV rays.
- •Versatile: The XM320 offers a sporty, stylish heavy duty frame with flat black and yellow co-molded temples; The hard-coating, clear lens gives optical clarity and provides protection from dust and debris
- •Style: These safety glasses are stylish, soft & flexible with a comfortable fit; The high impact optically correct unitary PC Lens offers integrated side panel, providing incredible front and side eye coverage
- •Certified: Designed for woodworking, construction, chemistry & other labs, dental work, shooting and more; Our protective eyewear meets US Military standard MIL-PRF-31013 requirement and ANSI Z87.1 - 2015 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK (18-12002)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- FLORSHEIM Oxford Shoes, Comp, 10-1/2M, PR (FS240)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK (S79103)
- SELLSTROM Safety Glasses X350 Series (S79100)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72001)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- Sellstrom Eye Protection