Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Scratch-Resistant
Mfr # S71200
Zoro # G9556596
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S71200
- Zoro # G9556596
- UPC # 032738033098
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Advantage Plus |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Ratcheting Temple Adjustments|Soft Curved Temples |
Frame Type | Frameless |
Arm Tip Type | Soft |
Description
Sellstrom® XM300 Series Safety Glasses are is lightweight, stylish, comfortable and affordable. A stylish black/orange co-molded temples & soft nose piece offers all day comfort. Up/down 3-position ratcheting temples allows user to adjust for maximum fit. Meets ANSI Z87.1 + 2015 standard. Anti-Scratch lenses offer 99% protection against harmful UV rays.
- •Comfort: Soft clear nose piece offers all day comfort; The black/orange co-molded temples with 3-position (up/down) ratcheting temples allows user to adjust for maximum fit; The hard coating and clear lenses provide protection from dust and debris
- •Style: These lightweight and affordable safety glasses have an outstanding style with a comfortable fit; The product features an anti-scratch hard coating to help improve durability from application scratches
- •Certified: The XM300 safety glasses meet ANSI Z87.1 + 2015 standards and provide increased impact protection as well as protecting the user from UV rays with a 99.9% UV Protection Rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC4PU-02-S)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W88 (479W88)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glass Cases (S79901)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72400)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72300)
- CONDOR Safety Glasses, Gray Anti-Fog (52WR02)
- Sellstrom Eye Protection