Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Scratch-Resistant
Mfr # S71100
Zoro # G9556456
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Advantage Plus
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S71100
- Zoro # G9556456
- UPC # 032738033081
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Advantage Plus |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Green |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece |
Primary Frame Color | Black |
Primary Lens Color | Clear |
Product Type | Safety Glasses,Clear,HC |
Frame Type | Frameless |
Description
Sellstrom® X300 and XM300 Series Safety Glasses are among the most popular, cost effective safety glasses in North America. lightweight and includes rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure to your face. Features an anti-scratch hard coating to help improve durability from application scratches. Available in clear, tinted, and amber lenses for any indoor / outdoor application where eye protection is needed or required; construction, DIY, landscaping, shooting, hunting etc.
- •Comfort: Features rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The amber frame and lens give optical clarity and provide protection from dust and debris
- •Style: The X300 series is one of the most popular, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
- •Certified: The amber lens provides excellent UV Protection (99%) for any indoor/outdoor application where eye protection is needed or required; construction, landscaping, shooting, hunting etc.; OSHA compliant, meets ANSI Z87.1 + standards & CE certified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses Guest-Gard™ Series (S79108)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- PYRAMEX V2 Readers® Safety Glasses Clear +1.5 Lens , Black Frame (SB1810R15)
- Sellstrom Eye Protection