Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Scratch-Resistant
Mfr # S70701
Zoro # G1106407
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Standards ANSI Z87.1 + high impact standards|CSA Z94.3|CSA certified to CAN/CSA Z94.3
- Features UV Protection|Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S70701
- Zoro # G1106407
- UPC # 32738026755
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Standards | ANSI Z87.1 + high impact standards|CSA Z94.3|CSA certified to CAN/CSA Z94.3 |
Features | UV Protection|Lightweight |
Frame Type | Frameless |
Description
Sellstrom® X300 and XM300 Series Safety Glasses are among the most popular, cost effective safety glasses in North America. lightweight and includes rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure to your face. Features an anti-scratch hard coating to help improve durability from application scratches. Available in clear, tinted, and amber lenses for any indoor / outdoor application where eye protection is needed or required; construction, DIY, landscaping, shooting, hunting etc.
- •Comfort: Features rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The amber frame and lens give optical clarity and provide protection from dust and debris
- •Style: The X300 series is one of the most popular, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
- •Certified: The amber lens provides excellent UV Protection (99%) for any indoor/outdoor application where eye protection is needed or required; construction, landscaping, shooting, hunting etc.; OSHA compliant, meets ANSI Z87.1 + standards & CE certified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71200)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XT1-11)
- Sellstrom Eye Protection