Safety Glasses, Clear Hard Coated; Clear
Mfr # S79301
Zoro # G1105436
Key Features
- Eyewear Frame Style Half
- Lens Color Clear
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Temple Color Clear
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S79301
- Zoro # G1105436
- UPC # 32738007891
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 7.32 |
Width | 4.41 |
Temple-to-Temple Width | 4.41 |
Details
Eyewear Frame Style | Half |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Temple Color | Clear |
Features | UV Protection|Lightweight |
Weight | 0.1700 |
Frame Type | Half |
Arm Color | Clear |
Description
OTG: A durable frame with an integral lens construction, designed to fit over most prescription eyewear; The wraparound construction offers a high level of direct eye protection, letting you focus on getting your job done. Durable: The polycarbonate material features an anti-scratch, hard coat lens with outstanding impact strength and optical clarity for rugged industrial protection; Our protective eyewear also provides protection against harmful UV rays. Certified: Sold in a pack of 12, these scratch resistant clear frame lenses aid in protecting your eyes from dust and flying debris; The hard coat safety glasses meet ANSI Z87.1+ high impact standards.
- •OTG: A durable frame with an integral lens construction, designed to fit over most prescription eyewear; The wraparound construction offers a high level of direct eye protection, letting you focus on getting your job done
- •Durable: The polycarbonate material features an anti-scratch, hard coat lens with outstanding impact strength and optical clarity for rugged industrial protection; Our protective eyewear also provides protection against harmful UV rays
- •Certified: Sold in a pack of 12, these scratch resistant clear frame lenses aid in protecting your eyes from dust and flying debris; The hard coat safety glasses meet ANSI Z87.1+ high impact standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0079-NP_10x7 (LCU3-0079-NP_10x7)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- SELLSTROM Safety Glasses X330 Series (S73401)
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- SELLSTROM Safety Glass Cases (S79901)
- SELLSTROM Safety Glasses Guest-Gard™ Series (S79108)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- Sellstrom Eye Protection