Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Hard Coated; Clear
Mfr # S73801
Zoro # G1105381
product price: $3.25
/ea
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half
- Lens Color Clear
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
- Temple Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S73801
- Zoro # G1105381
- UPC # 32738016435
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.69 |
Width | 2.99 |
Temple-to-Temple Width | 2.99 |
Details
Eyewear Frame Style | Half |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |
Temple Color | Black |
Weight | 0.1300 |
Features | UV Protection|Lightweight|Extendable Arms |
Frame Type | Half |
Arm Color | Black |
Description
Sellstrom® SebringTM Series Safety Glasses are a classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally. SebringTM Series safety glasses are lightweight for all day comfort - you don't even realize you have them on. The frames can be adjusted to size to enhance comfort and conform to a variety of different face and head sizes. The lenses are hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%). Meets ANSI Z87.1+ and CSA Z94.3 standards.
- •Optical Clarity: classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally
- •Comfort: Very lightweight for all day comfort - you don't even realize you have them on
- •Adjustable Frames: Can be adjusted to size to enhance comfort and conform to a variety of different face / head sizes
- •Lens / Coating: Hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%)
- •Certification: Meets ANSI Z87.1+ and CSA Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Face Shield, Rpl Lens, Full Brim, Clear (60530)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- SELLSTROM Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S72300)
- SELLSTROM Safety Glasses Sebring™ Series (S76371)
- SELLSTROM Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK (S79103)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SAFETY Oversite Glasses With Smoke Lens (Oversite SM)
- Sellstrom Eye Protection