Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # S72400
Zoro # G9556261
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
- Standards ANSI Z87.1-2015; MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S72400
- Zoro # G9556261
- UPC # 032738033227
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Green |
Primary Lens Color | Clear |
Primary Frame Color | Black |
Features | Soft Nose Piece|Slip-Resistant Fit|UV Protection|SideShield |
Arm Tip Type | Co-Molded |
Frame Type | Full |
Description
Sellstrom® XP460 Series Safety Glasses offer a sporty, stylish heavy duty frame and temple design; clear lens. Stylish black/green co-molded temples & soft nose piece offers all day comfort. Temples are curved inwards to ensure comfortable, slip-resistant fit. Anti-Scratch lenses offer 99% protection against harmful UV rays. Meets ANSI Z87.1 + standard
- •Stylish: The XP460 offers a sporty, stylish heavy-duty frame and temple design; The hard, anti-fog coating, clear lens gives optical clarity and provides protection from dust and debris
- •Comfort: Soft clear nose piece offers all day comfort; Stylish black/green co-molded temples are curved inwards to ensure a comfortable, slip-resistant fit
- •Certified: Featuring anti-scratch hard coating to help improve durability from application scratches, our protective eyewear meets ANSI Z87.1 + 2015 standards and provides 99% protection against harmful UV rays
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, XL (2RA33)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72401)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK (S79103)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (554 AF)
- Sellstrom Eye Protection