Shop All Safety Glasses
Sellstrom
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # S72300
Zoro # G9556359
product price: $7.85
/ea
Sold in multiples of 12 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S72300
- Zoro # G9556359
- UPC # 032738033197
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Frame Color | Black/Red |
Primary Frame Color | Black |
Primary Lens Color | Clear |
Features | XP450 Safety Glasses; Sportiest Looking Safety Glass; Edgy, Sleek and Modern Co-molded Temples Offer Outstanding Style and Comfort; High Impact Optically Correct Wrap Style Two-Piece PC Lenses Offer Superior Coverage; Lenses are Mounted to the Frame with a Ventilation Space, Minimizing Fogging; Temples are Curved Inwards to Ensure Comfortable, Slip-Resistant Fit; Temple Tips are Curved Outwards for Gentle Placement and Removal; Soft Nose Piece Offers all Day Comfort |
Description
Safety Glasses,Clear,AF / HC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Double Palm Sewn W Kevlar, M, PK12 (16012M)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8742B)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71201)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- Sellstrom Safety Glasses