Shop All Ear Plugs
Sellstrom
Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green
Mfr # S23421
Zoro # G9557068
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Non-Allergenic polymer
- Noise Reduction Rating NRR 27 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ear Plug Shape | Flanged |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Earplug Material | Non-Allergenic polymer |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 27 dB |
Earplug Shape | Tapered |
Noise Reduction Rating | 27 dB |
Color | Blue/Hi-Vis Green |
Earplug Color | Blue/High Visibility Green |
Pairs Per Package | 100 |
Corded/Banded | Corded |
Standards | ANSI S3.19; CSA Class AL |
Insertion Method | Push-in |
Product Type | Tapered Ear Plugs,NRR 27,Corded |
Description
Sellstrom® Reusable Tapered Ear Plugs are suitable for extended wear & provides a secure fit with your hard hat & other safety gear. Reusable, comfortable, lightweight and easy to use, our ear plugs are a great choice in hearing protection. With a noise reduction rating of 27dB, they are a smart choice to maintain focus and keep distractions at a minimum.
- •Snug Fit: With a newly developed 4-flange design, these universally sized, hi-vis earplugs have a washable ridged stem for better grip during insertion and removal; Suitable for extended wear & provides a secure fit with your hard hat & other safety gear
- •Noise Suppression: Reusable, comfortable, lightweight and easy to use, our ear plugs are a great choice in hearing protection; With a noise reduction rating of 27dB, they are a smart choice to maintain focus and keep distractions at a minimum
- •Material: Made with a non-allergenic polymer material, these can be washed and reused, helping to reduce wastage; The sound-blocking, tapered pairs ensure optimum ear canal coverage, helping you skillfully silence out your world
- •Packaging: Sold in a pack of 100, our plugs are individually packed in pairs in a convenient dispenser box making them easily portable; The plugs not only effectively block out noise, but the convenient packaging also ensures hygiene protection
- •Certified: Ideal for professional use and practical for shooting, hunting, traveling, sports, studying, steel & hardware work, manufacturing, oil drilling etc.; Independently tested and certified to NRR 27 (ANSI S3.19) and CSA Class AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- SELLSTROM Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200 Pair Box (S23410)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Tapered Shape, Blue, 2400 PK (S23431)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Bell Shape, 25 dB, High Visibility Green (S23430)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Four Flange|Tapered Shape, Blue/Hi-Vis Green (S23422)
- SELLSTROM Polyurethane Foam Ear Plugs, Bullet Shape, Hi-Vis Green, 200 PK (S23414)
- MOLDEX Rockets Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Carrying Case, Purple, M, 50 Pairs (6405)
- GE Earplugs, 100 PK (GP426)
- Sellstrom Ear Plugs