Shop All Welding Helmet Accessories
Sellstrom
Replacement Sweatband for S27001 Headgear
Mfr # S27000
Zoro # G2177774
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Safety
- Length 3.5
- Overall Length 3.5
- Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S27000
- Zoro # G2177774
- UPC # 32738002223
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Length | 3.5 |
Overall Length | 3.5 |
Height | 25 |
Overall Width | 9 |
Depth | 0.5 |
Overall Height | 25 |
Width | 9 |
Details
Color | Black |
For Use With | Safety |
Material | Cotton |
Application | Safety |
Weight | 1.2 |
Description
Genuine Sellstrom® Replacement Sweatband for S27001 Headgear
- •Package Dimensions: 0.254 H x 22.86 L x 8.89 W (centimeters)
- •For welding headgear
- •Package Weight: 0.022 pounds
- •Country of Origin : United States
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Hose Assembly, 1/4" x 50' (PW-AH50)
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 1 lb. (20AP23)
- JONARD TOOLS Desoldering Repl Tip, For 23Z363, 23Z365 (DPT-100)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- DEWALT Inner Protective Lens 5-Pack for DXMF21011 Welding Helmet (41603-IPL-5PK)
- Sellstrom Welding Helmet Accessories